Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White 2 Light Outdoor Security Flood Light with Adjustable Heads - Switch Controlled

  • Mfr # T0689

  • Zoro # G312118377


product price: $30.49
/ea

Key Features

Height
4.25 in
Width
6.75 in
Material
Plastic
Bulb Base Type
E26 Medium
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0689
Zoro #
G312118377
UPC #
884656752151
Country of Origin
China

Dimensions

Height
4.25 in
Width
6.75 in
Depth
6.75 in
Size
6.75 in W x 4.25 in H x 6.75 in D

Details

Material
Plastic
Bulb Base Type
E26 Medium
Color
White
Bulb Type
LED Compatible
Watts
150W
Number of Bulbs
2
Finish
White
Lamp Included / Lamp Not Included
Lamp Not Included
Bulb Shape
PAR38
Voltage
120V
Collection Name
Outdoor Security
Style
Transitional
Damp/Wet Rating
Wet

Description

This 2-light outdoor security light expands the functionality, safety and security of your home's outdoor spaces. Adjustable rotating light heads allow you to direct light where it is needed most. Dual-level brightness functionality is controlled through your wall switch not included. Turn the wall switch off and on twice within 3 seconds for approximately 30% of full brightness. Revert back to the default 100% of full brightness by turning the wall switch off, and then on after 5 seconds. Plus there are versatile wall or eave mounting options. Enjoy the confidence of knowing brilliant illumination and reliable light is right at your fingertips.


  • Two levels of brightness, low-level approx. 30% and high-level at 100%, manually controlled through on-off motions of the wall switch (wall switch not included)
  • Uses replaceable 2 x 150 watt PAR 38 medium base E26 screw in bulbs (not included) for maximum brightness
  • Light heads rotate for easy adjustment to direct light where it is needed most
  • Flexible mounting options; mount to wall or eave
  • Made from weather resistant materials offering long lasting durability, perfect for coastal areas or harsh conditions
  • LED bulb compatible for optional added energy efficiency and cost savings
  • ETL safety listing demonstrates this product has met requirements of widely accepted product safety standards
  • Brilliant illumination and reliable light at your fingertips
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.