Zoro Homepage

Whittier 23.75 in. Integrated LED Black Bathroom Vanity Wall Light with Night Light

  • Mfr # W0491

  • Zoro # G214541976


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.5 in
Length
3 in
Lamp Type
Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0491
Zoro #
G214541976
UPC #
884656755879
Country of Origin
China

Dimensions

Height
5.5 in
Length
3 in
Width
23.75 in
Size
23.75-in W x 5.5-in H x 3-in D

Details

Item
Bathroom Light
Color
Black
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Whittier
Shade Material
Acrylic
Shade Type
Frosted Acrylic
Lamp Included
Yes
Lamp Quantity
1
Dimmable
Yes
Lamp Watts
14 W
Finish
Matte Black
Damp/Wet Rating
Damp
Material
Steel
Shape
Linear

Description

Upgrade your bathroom with the sleek Whittier LED vanity light. Its matte black finish and frosted acrylic shade provide a bright and even glow. The unique night light function on the back plate adds an extra touch of convenience and safety. Perfect for your primary or kids bathrooms.


  • •Unique circular night light on backplate, 4 watts, 200 lumens
  • •Matte black finish offers a distinctive look and quality steel construction
  • •Frosted acrylic light bar provides bright illumination and a contemporary feel
  • •14 watt integrated led module for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •1000 lumens, 3000k brightness, 75 watt equivalent, warm white CCT color, 35000 hour rated lifespan of led
  • •23.75-in W x 5.5-in H x 3-in D with 4.38-in W x 4.38-in H backplate
  • •Versatile mounting, can be installed vertically or horizontally
  • •Mounting hardware and instruction manual included for easy installation
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.