Zoro Homepage

Wicker Park 3 Light Black Industrial Candle Cylinder Pendant

  • Mfr # P0101

  • Zoro # G812130336


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
13 in
Width
13 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0101
Zoro #
G812130336
UPC #
884656731361
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Size
13 in W x 30.5 in H x 13 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Industrial
Collection Name
Wicker Park
Finish
Warm Pewter
Lamp Included
No
Material
Steel
Fixture Wattage
60W
Sloped Ceiling
Yes
Shade Name
Metal Shade
Shape
Cylinder
Damp/Wet Rating
Dry
Bulb Base
E12 Candelabra

Description

The Wicker Park collection is the perfect statement piece for your home. The stark lines of the mesh shades are softened by the glow from the candelabra lamping. This collection will complement any industrial, modern country, or urban loft style home. A warm pewter finish ties everything together. This drum pendant is ideal for kitchens, dining areas, stairwells, and foyers. Height is adjustable with the included down rods; compatible with sloped ceilings.


  • Warm pewter finish offers a distinctive look and quality steel construction
  • Metal shade provides bright illumination and an industrial feel
  • Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 13-in w x 30.5-in h x 13-in d
  • Adjustable height; 30.5-84.5 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.