Shop VAXCEL
See all product information
Create Account
Willowbrook Mini Pendant Light, Matte Black, Frosted White Glass, 8-In. Wide
- Mfr # P0461
- Zoro # G424219016
product price:Â
$
64.99
/ea
Key Features
Width
8.0 in
Size
8" W x 22.75" H x 8" D
Voltage
120V
Dimmable
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0461
- Zoro #
- G424219016
- UPC #
- 884656762440
- Country of Origin
- Cambodia
Dimensions
- Width
- 8.0 in
- Size
- 8" W x 22.75" H x 8" D
- Height
- 22.75 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Length
- 8.0 in
Details
- Voltage
- 120V
- Dimmable
- Yes
- Color
- Black
- Item
- Mini Pendant
- Slope Ceiling Adaptable
- Yes
- Shade Material
- Glass
- Series
- Willowbrook
- Material
- Steel
- Style
- Traditional
- Number of Lights
- 1
- Finish
- Matte Black
- Location Rating
- Dry
- Max. Watts per Bulb
- 60 W
- Lamp Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- Frosted White Glass
- Lamp Included
- No
Description
Elevate your space with the Willowbrook mini pendant, a timeless design that blends classic elegance with modern simplicity. Finished in matte black with a softly curved arm and frosted white glass shade, this pendant creates warm, inviting illumination perfect for kitchen islands, breakfast nooks, hallways, or bedside lighting. Its clean transitional styling complements a wide range of interiors from modern farmhouse to contemporary spaces while adding a refined designer inspired touch. Complete your home with the Willowbrook collection and bring effortless style and everyday functionality to any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.