Wilmette 24 in. 3-Light Modern Chrome Bathroom Vanity Fixture, Clear Glass Shade

  • Mfr # W0512

  • Zoro # G416323370


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Size
24-in W x 9-in H x 6.5-in D
Housing Finish
Chrome
Watts
60W
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0512
Zoro #
G416323370
UPC #
884656758474
Country of Origin
China

Dimensions

Length
6.5 in
Size
24-in W x 9-in H x 6.5-in D
Width
24 in
Height
9 in

Details

Housing Finish
Chrome
Watts
60W
Number of Lights
3
Shade Material
Glass
Voltage
120V
Bulb Included
No
Collection Name
Wilmette
Color
Chrome
Housing Material
Metal
Style
Glam
Damp/Wet Rating
Damp
Item
Vanity Light
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Shade Name
Clear Glass

Description

Infuse your bathroom with a touch of glamour with the Wilmette 3-light wall fixture. Its polished chrome finish and clear tulip-shaped glass shades, encase shimmering crystal buds, create a dazzling focal point. This transitional design effortlessly blends classic elegance with modern flair, making it perfect for both traditional and contemporary bathrooms. The intertwining rod detailing adds a unique, dynamic touch, while the damp-rated construction ensures lasting beauty in moisture-prone environments. Install above your vanity mirror to create a spa-like ambiance and elevate your daily routine.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Bell shaped clear glass shade offers bright lighting while adding a glam touch to any space
  • SLEEK FINISH: Chrome finish offers a modern look that complements a wide range of styles, including glam and transitional decor
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 24-in W x 9-in H x 6.5-in D, featuring an oval 6.89-in W x 4.53-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.