Winfield 1 Light Dusk to Dawn Matte Black Outdoor Wall Lantern Clear Cylinder Glass

  • Mfr # T0683

  • Zoro # G012118356


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.75 in
Height
11.5 in
Length
5.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0683
Zoro #
G012118356
UPC #
884656751819
Country of Origin
China

Dimensions

Width
5.75 in
Height
11.5 in
Length
5.5 in
Size
5.75 in W x 11.5 in H x 5.5 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Material
Metal
Shape
Lantern
Photo Cell
Yes
Damp/Wet Rating
Wet
Shade Name
Clear Glass
Style
Transitional
Shade Material
Glass
Collection Name
Winfield
Color
Black
Number of Lights
1

Description

With its distinctive wrap-around handle, the Winfield collection is a blend of both transitional and contemporary styling. The matte black finish and clear cylindrical glass shade will enhance any home exterior. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your covered porch, entryway, or garage.


  • Weather resistant metal material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 5.75-in W x 11.5-in H x 5.5-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.