
Winfield 1 Light Dusk to Dawn Matte Black Outdoor Wall Lantern Clear Cylinder Glass (Discontinued)
- Mfr # T0685
- Zoro # G112118294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0685
Zoro #
G112118294
UPC #
884656751833
Country of Origin
China
Dimensions
Width
7 in
Height
14.25 in
Length
6.5 in
Size
7 in W x 14.25 in H x 6.5 in D
Details
Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Shade Name
Clear Glass
Color
Black
Style
Transitional
Number of Lights
1
Photo Cell
Yes
Shade Material
Glass
Shape
Lantern
Damp/Wet Rating
Wet
Collection Name
Winfield
Material
Metal
Description
With its distinctive wrap-around handle, the Winfield collection is a blend of both transitional and contemporary styling. The matte black finish and clear cylindrical glass shade will enhance any home exterior. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your covered porch, entryway, or garage.
- Weather resistant metal material provides long lasting durability
- Clear glass provides bright illumination and a transitional feel
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- 7-in W x 14.25-in H x 6.5-in D
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 5 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.