
Winthrop 25.25 in 3-Light Black Modern Bathroom Vanity Fixture White Glass Shade
Mfr # W0507
Zoro # G816323345
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Bulb Included
No
Watts
60W
Number of Lights
3
Dimmable
Yes
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0507
Zoro #
G816323345
UPC #
884656758498
Country of Origin
China
Dimensions
Length
8 in
Size
25.25-in W x 8-in H x 8-in D
Height
8 in
Width
25.25 in
Details
Bulb Included
No
Watts
60W
Number of Lights
3
Dimmable
Yes
Housing Material
Metal
Shade Material
Glass
Color
Black
Housing Finish
Matte Black
Damp/Wet Rating
Damp
Collection Name
Winthrop
Style
Contemporary
Bulb Type
LED Compatible,Incandescent
Item
Vanity Light
Voltage
120V
Shade Name
Etched White Glass
Bulb Base
E26 Medium
Description
Indulge in affordable luxury with the Winthrop vanity light. This trendsetting wall fixture showcases the sought-after combination of tapered metal and glass, bringing a touch of modern sophistication to your bathroom. The matte black finish and clean lines complement a variety of decors, from mid-century modern to contemporary, while the three lights provide ample illumination for your daily routine. Update your bathroom with this designer-inspired piece.
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
- SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation
- IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
- STYLISH SHADE: Cone shaped etched white glass shade offers bright lighting while adding a contemporary touch to any space
- SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including contemporary and mid-century modern decor
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- DIMENSIONS: 25.25-in W x 8-in H x 8-in D, featuring a rectangular 7.09-in W x 4.72-in H backplate for a perfect fit in your space
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.