Winthrop 25.25 in 3-Light Gold Modern Bathroom Vanity Fixture, White Glass Shade

  • Mfr # W0508

  • Zoro # G116323328


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
25.25 in
Dimmable
Yes
Collection Name
Winthrop
Bulb Type
LED Compatible,Incandescent
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0508
Zoro #
G116323328
UPC #
884656758481
Country of Origin
China

Dimensions

Width
25.25 in
Height
8 in
Size
25.25-in W x 8-in H x 8-in D
Length
8 in

Details

Dimmable
Yes
Collection Name
Winthrop
Bulb Type
LED Compatible,Incandescent
Housing Finish
Harvest Gold
Shade Material
Glass
Housing Material
Metal
Number of Lights
3
Style
Contemporary
Bulb Included
No
Damp/Wet Rating
Damp
Watts
60W
Item
Vanity Light
Voltage
120V
Color
Gold
Bulb Base
E26 Medium
Shade Name
Etched White Glass

Description

Indulge in affordable luxury with the Winthrop vanity light. This trendsetting wall fixture showcases the sought-after combination of tapered metal and glass, bringing a touch of modern sophistication to your bathroom. The harvest gold finish and clean lines complement a variety of decors, from mid-century modern to contemporary, while the three lights provide ample illumination for your daily routine. Update your bathroom with this designer-inspired piece.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Cone shaped etched white glass shade offers bright lighting while adding a contemporary touch to any space
  • SLEEK FINISH: Harvest gold finish offers a modern look that complements a wide range of styles, including contemporary and mid-century modern decor
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 25.25-in W x 8-in H x 8-in D, featuring a rectangular 7.09-in W x 4.72-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.