Yellowstone 4-Light 24 in. Wide Burnished Bronze Rustic Moose Bowl Pendant Light Amber Glass
- Mfr # PD55624BBZ
- Zoro # G423362034
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
29.5 in
Width
24 in
Voltage
120V
Number of Lights
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD55624BBZ
- Zoro #
- G423362034
- UPC #
- 884656612189
- Country of Origin
- China
- Color
- Bronze
- Voltage
- 120V
- Number of Lights
- 4
- Style
- Rustic
- Collection Name
- Yellowstone
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Burnished Bronze
- Lamp Base
- E26 Medium
- Dimmable
- Yes
- Slope Ceiling Adaptable
- Yes
- Max. Wattage per Bulb
- 100 W
- Lamp Included
- No
- Shade Name
- Amber Flake Glass
- Material
- Steel
- Bulb Type
- LED Compatible,Incandescent
- Damp/Wet Rating
- Dry
Dimensions
- Height
- 29.5 in
- Width
- 24 in
- Size
- 24" W x 29.5" H x 24" D
- Chain Length
- 72 in
Description
Bring the warmth and character of the outdoors inside with the Yellowstone 24-in. Moose Pendant. A rich burnished bronze finish frames detailed moose and pine tree silhouettes, while the amber flake glass casts a warm, inviting glow that instantly elevates the space. Designed to make a statement without overwhelming the room, this four-light fixture is perfect for dining areas, kitchens, or entryways where you want to create a cozy, lodge inspired atmosphere. The nature inspired detailing adds personality and depth, making it an ideal fit for rustic, cabin, or lodge style homes, or for anyone looking to bring a touch of the wilderness into everyday living.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK | HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.