Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellowstone 4 Light Bronze Rustic Moose Bathroom Vanity Fixture

  • Mfr # VL55604BBZ

  • Zoro # G8883870


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Burnished Bronze
Style
Rustic
Collection Name
Yellowstone
Housing Material
Steel
Size
33 in W x 14 in H x 8 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL55604BBZ
Zoro #
G8883870
UPC #
884656612349
Country of Origin
China

Dimensions

Size
33 in W x 14 in H x 8 in D

Details

Item
Yellowstone 4L Vanity Bronze
Housing Finish
Burnished Bronze
Number of Lights
4
Style
Rustic
Collection Name
Yellowstone
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
4 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
Amber Flake Glass

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted moose imagery atop glowing amber flake glass. It is a great choice for a vacation lodge, cabin or suburban home and will complement a variety of home styles: anywhere you want to bring an element of nature. This bathroom light is perfect over large or double vanities where there is only one outlet box. The full back plate creates the perfect solution to any space where a larger back plate is needed.


  • • Burnished bronze finish offers a distinctive look and quality steel construction
  • • Amber flake glass provides bright illumination and a rustic feel
  • • Uses 4 x 100 watt E26 Medium base bulbs (not included); LED compatible
  • • 33-in W x 14-in H x 8-in D
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.