Zoro Homepage

Yoho 1 Light Bronze Rustic Antler Bathroom Wall Fixture

  • Mfr # W0032

  • Zoro # G8884047


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black Walnut
Style
Rustic
Collection Name
Yoho
Housing Material
Poly Resin
Size
5.5 in W x 13 in H x 11 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0032
Zoro #
G8884047
UPC #
884656727425
Country of Origin
China

Dimensions

Size
5.5 in W x 13 in H x 11 in D

Details

Item
Yoho 1L Vanity Black Walnut
Housing Finish
Black Walnut
Number of Lights
1
Style
Rustic
Collection Name
Yoho
Housing Material
Poly Resin
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Damp/Wet Rating
Damp
Shade Name
Crème Cognac Glass

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in a black walnut finish and features crème cognac glass. It will complement a variety of home styles bringing an element of nature indoors. The Yoho collection features reproduction deer antlers making it a great choice for a vacation lodge, cabin or suburban homes. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.
  • • Black walnut finish offers a distinctive look and quality poly resin construction
  • • Crème cognac glass provides bright illumination and a rustic feel
  • • Uses 1 x 100 watt E26 Medium base bulb (not included); LED compatible
  • • 5.5-in W x 13-in H x 11-in D
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.