Shop VAXCEL
See all product information
Create Account
Yoho 3 Light Bronze Rustic Antler Bathroom Vanity Fixture
Mfr # W0046
Zoro # G8884178
product price:
$
619.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black Walnut
Style
Rustic
Collection Name
Yoho
Bulb Type
3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Size
27.75 in W x 13 in H x 10.5 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0046
- Zoro #
- G8884178
- UPC #
- 884656727906
- Country of Origin
- China
Dimensions
- Size
- 27.75 in W x 13 in H x 10.5 in D
Details
- Item
- Yoho 3L Light Black Walnut
- Housing Finish
- Black Walnut
- Number of Lights
- 3
- Style
- Rustic
- Collection Name
- Yoho
- Bulb Type
- 3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
- Housing Material
- Poly Resin
- Damp/Wet Rating
- Damp
- Shade Name
- Crème Cognac Glass
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a black walnut finish and features crème cognac glass. It will complement a variety of home styles bringing an element of nature indoors. The Yoho collection features reproduction deer antlers making it a great choice for a vacation lodge, cabin or suburban homes. This bathroom light is perfect over medium vanities or as a pair over double sinks.
- • Black walnut finish offers a distinctive look and quality poly resin construction
- • Crème cognac glass provides bright illumination and a rustic feel
- • Uses 3 x 100 watt E26 Medium base bulbs (not included); LED compatible
- • 27.75-in W x 13-in H x 10.5-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.