
York Textured Pewter Motion Sensor Dusk to Dawn Traditional Outdoor Wall Light with Clear Glass
Mfr # T0678
Zoro # G712118458
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8 in
Length
8.25 in
Watts
100W
Finish
Textured Pewter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0678
Zoro #
G712118458
UPC #
884656751789
Country of Origin
China
Dimensions
Width
8 in
Length
8.25 in
Size
8 in W x 14.25 in H x 8.25 in D
Details
Voltage
120V
Watts
100W
Finish
Textured Pewter
Lamp Included
No
Lamp Type
E26 - LED Compatible
Shape
Lantern
Damp/Wet Rating
Wet
Photo Cell
Yes
Max Motion Detection Degree
180
Shade Name
Clear Seeded Glass
Number of Lights
1
Style
Traditional
Collection Name
York
Max Motion Detection Distance
30
Material
Metal
Sensor Type
Motion Sensor
Color
Silver
Description
The pewter motion-sensor outdoor wall light is a classic beauty. The pewter finish and seeded glass provide the perfect look. Add class and style to your outdoors with this attractive light. The motion-sensor security feature allows you to feel at ease when someone approaches your home. This light includes adjustable sensitivity ranges from 5 to 30 feet to fit your needs. Additionally, the energy savings adjustable shutoff delay can be set between 1 to 10 minutes.
- 180 degree on demand motion sensor automatically turns on when movement is detected
- Adjustable wide detection range up to 30 feet for maximum protection
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Uses 1 x 100 watt E26 medium base bulb (not included); LED compatible
- 8-in W x 14.25-in H x 8.25-in D
- Textured pewter finish with clear seeded glass provides bright illumination and a traditional feel
- Wet rated; ideal for covered porches, entryways, or any other area of your home
- Mounting hardware and instruction manual included for easy installation
- 5 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.