Zoro Homepage
This item is Discontinued.
Vaxcel Yosemite 18in Semi-Flush Mount Bronze CF55518BBZ

Yosemite 18in Semi-Flush Mount Bronze (Discontinued)

  • Mfr # CF55518BBZ
  • Zoro # G8873553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF55518BBZ
Zoro #
G8873553
UPC #
884656611939
Country of Origin
China

Details

Item
Yosemite 18in Semi-Flush Mount Bronze

Description

Yosemite 18" Semi-Flush Mount (Dual Mount) Burnished Bronze with Amber Flake Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.