
Yosemite 1 Light Bronze Rustic Tree Outdoor Wall Lantern Clear Glass
Mfr # OW24953BBZ
Zoro # G8877403
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Collection Name
Yosemite
Shade Name
Clear Seeded Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW24953BBZ
Zoro #
G8877403
UPC #
884656641691
Country of Origin
China
Dimensions
Size
5.25 in W x 11.25 in H x 6 in D
Details
Item
Yosemite 5in Outdoor Light Bronze
Housing Material
Steel
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Collection Name
Yosemite
Shade Name
Clear Seeded Glass
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Style
Rustic
Motif
Tree
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted tree imagery atop glowing white tiffany style glass. It is a great choice for a vacation lodge, cabin or suburban home and will complement a variety of home styles: anywhere you want to bring an element of nature. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a rustic feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • 5.25-in W x 11.25-in H x 6-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
- • Height from Center of Mount to Top of Fixture: 3 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.