Zoro Homepage

Zeta 2 Light LED Outdoor Motion Sensor Adjustable Security Flood Light Bronze

  • Mfr # T0619

  • Zoro # G812118303


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Sensor Type
Motion Sensor
Watts
15W
Number of Bulbs
2
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0619
Zoro #
G812118303
UPC #
884656750652
Country of Origin
China

Dimensions

Width
11.5 in
Depth
6.5 in
Size
11.5 in W x 8 in H x 6.5 in D

Details

Shape
Rectangle
Sensor Type
Motion Sensor
Watts
15W
Number of Bulbs
2
Color
Bronze
Bulb Type
Integrated LED
Dimmable
No
Lumens
2400
Material
Plastic
Voltage
120V
Finish
Bronze
Style
Transitional
Photo Cell
Yes
Collection Name
Zeta
Max Motion Detection Distance
70
Damp/Wet Rating
Wet
Max Motion Detection Degree
240

Description

The bronze 2-light Zeta LED motion sensor security flood light provides adjustable low level brightness and color temperature while also delivering brilliant 5000K high level illumination when motion is detected. The modern light heads are fully adjustable and deliver 2,400 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. This dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.


  • 240 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 70 feet for maximum protection
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • Convenient timer, choose duration of continuous bright light, (30 secs, 1 min, or 3 mins) after motion is detected
  • 28 watt integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 2400 lumens brightiness, adjustable CCT low level lighting 2200K - 5000K, CRI 80 (daylight)
  • Ball and socket design allows for easy head rotation so you can direct light where you need it most
  • Weather resistant and flexible mounting options; mount to wall or eave
  • Long lasting 5 year limited warranty for peace of mind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.