This item is Discontinued.

Vaxcel Zeta Integrated LED White Motion Sensor Dusk to Dawn Outdoor Security Flood Light T0620

Zeta Integrated LED White Motion Sensor Dusk to Dawn Outdoor Security Flood Light (Discontinued)

  • Mfr # T0620
  • Zoro # G212118309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0620
Zoro #
G212118309
UPC #
884656750669
Country of Origin
China

Dimensions

Depth
6.5 in
Width
11.5 in
Size
11.5 in W x 8 in H x 6.5 in D

Details

Lumens
2600
Color
White
Number of Bulbs
2
Watts
16W
Bulb Type
Integrated LED
Sensor Type
Motion Sensor
Voltage
120V
Finish
White
Material
Plastic
Damp/Wet Rating
Wet
Photo Cell
Yes
Collection Name
Zeta
Shade Name
White Frosted Acrylic
Max Motion Detection Degree
240
Style
Transitional
Max Motion Detection Distance
70

Description

The white 2-light Zeta LED motion sensor security flood light provides adjustable low-level brightness and color temperature while also delivering brilliant 5000K high level illumination when motion is detected. The modern light heads are fully adjustable and deliver 2,600 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. This Dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed. This WIFI smart light operates on a 2.4GHz network with IOS 12.0 x or later and Android 7.0 or later devices. Download the DualuxBT app to control the functions. Group multiple lights together with sync mode. Works with Alexa and Google Assistant.


  • WIFI app wireless voice control that operates on a 2.4GHz network with IOS 12.0 x or later and Android 7.0 or later devices
  • Group multiple lights together with sync mode
  • Voice control compatible with Alexa and Google Assistant
  • 240-Degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 70 feet for maximum protection
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • 2600 lumens, adjustable CCT lighting 2200K - 5000K, CRI 80 (daylight)
  • Uses energy saving 32 watt integrated led bulbs (included)
  • Long lasting 5 Year limited warranty for peace of mind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.