Shop VDO

Cockpit Marine 85mm (3-3/8") 35 MPH Pitot Speedometer - Black Dial

  • Mfr # 260-11796
  • Zoro # G401967718

product price: 
$
48.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
260-11796
Zoro #
G401967718
UPC #
754059079417
Country of Origin
India

Description

Cockpit Marine 85mm (3-3/8") 35 MPH Pitot Speedometer - Black Dial/Bezel

VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.

As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.

Features:

  • Works with all standard pitot style senders and 1/8"" tubing
  • 12V Illumination bulb
  • Connection: M4 Stud
  • Mounting Hardware: Included
  • Voltage: 12V
  • Input Type: Mechanical

*Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.