This item is Discontinued.

Vdo SingleViu 52mm (2-1/16") Fuel Level Gauge - Euro - 90-5 Ohm A2C3833110030

This item is Discontinued.

Vdo

SingleViu 52mm (2-1/16") Fuel Level Gauge - Euro - 90-5 Ohm (Discontinued)

Mfr # A2C3833110030
Zoro # G801968124
UPC # 4103590682970
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2C3833110030
Zoro #
G801968124
UPC #
4103590682970
Country of Origin
United States

Description

SingleViu 52mm (2-1/16") Fuel Level Gauge - Euro - 90-5 Ohm

SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.

These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.

*90-5 Ohm Sender (tube type) Required

Features:

  • 0-180 Ω Default Input
  • RGB LED Illumination (default illumination set to White)
  • Water Resistant Front & Rear
  • Includes Wire Harness
  • Voltage 12-24V
  • Molex MX 150 8 Pin Connector
  • Spin-LokTM Mounting Hardware
  • Analog Input

∗Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.