Shop VDOMDOORS

Barn Interior Door, 28" x 96", Gray

  • Mfr # SETE6933DP-WS-6096
  • Zoro # G901222379

product price: 
$
2,272.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Barn
Color
Gray
Hardware Finish
Prefinish
Door Color
White
Door Height
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SETE6933DP-WS-6096
Zoro #
G901222379
UPC #
691266123703
Country of Origin
Italy

Dimensions

Size
28" x 96"
Door Height
96 in
Door Width
60 in

Details

Door Type
Barn
Item
Interior Door
Color
Gray
Hardware Finish
Prefinish
Door Color
White
Door Material
MDF

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.

What included:

  • 2 door slab;
  • Trims (2.95" wide);
  • pocket frames (require extra 4 1/2" of the opening);
  • track;
  • hangers;
  • door guides;
  • bumpers;
  • pulls;
  • mounting screws;

Pocket Doors Frame What included: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.