Barn Interior Door, 32" x 96", White
- Mfr # MELA7012BD-B-WS-3296
- Zoro # G901221860
Key Features
Specifications
Details
- MFR #
- MELA7012BD-B-WS-3296
- Zoro #
- G901221860
- UPC #
- 691266128777
- Country of Origin
- Italy
- Door Type
- Barn
- Item
- Interior Door
- Color
- White
- Door Color
- Painted White
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
Dimensions
- Size
- 32" x 96"
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 32 in
Description
Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white paint.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
What included: - door slab;- black steel rail 6.6FT;- hangers with wheels (require extra 6" of the height);- door stops;- floor guide (groove for guide has to be made);- all mounting screws;
Introducing the "Classic Barn Door with Frosted Glass Insert" from the Mela Collection, crafted with a blend of high-quality wood and MDF to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design, with a frosted glass insert that provides privacy and elegance.
The Classic Barn Door is further enhanced with black barn hardware, which complements the white finish and frosted glass insert perfectly. The hardware is both functional and stylish, adding a rustic yet modern touch to any space.
With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The combination of wood and MDF also makes them lightweight, which makes them easy to install and use.
These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Barn Door with Frosted Glass Insert comes with black barn hardware and is perfect for anyone who wants to add a touch of elegance and privacy to their space while still enjoying the practicality of a barn door.
As a New York-based interior door supplier, we take pride in providing our customers with top-quality products that meet their needs. The Classic Barn Door with Frosted Glass Insert is no exception.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.