Shop VDOMDOORS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Interior Door, 64" x 80", Gray
- Mfr # SETE6933ID-WS-42
- Zoro # G701223965
product price:
$
1,332.99
/ea
Key Features
Door Type
Double Barn
Color
Gray
Hardware Finish
Prefinish
Door Width
42 in
Door Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933ID-WS-42
- Zoro #
- G701223965
- UPC #
- 691266124694
- Country of Origin
- Italy
- Door Type
- Double Barn
- Item
- Interior Door
- Color
- Gray
- Hardware Finish
- Prefinish
- Door Color
- White
- Door Material
- MDF
Dimensions
- Size
- 64" x 80"
- Door Width
- 42 in
- Door Height
- 80 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - passage lever/knob; - non-mortise hinges;
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.