Double Barn Interior Door, 64" x 80", White
- Mfr # MELA7444DB-S-WS-64
- Zoro # G401223708
Key Features
Specifications
Details
- MFR #
- MELA7444DB-S-WS-64
- Zoro #
- G401223708
- UPC #
- 691266135232
- Country of Origin
- Italy
- Door Type
- Double Barn
- Item
- Interior Door
- Color
- White
- Door Color
- White
- Hardware Finish
- Prefinished
- Door Material
- MDF
Dimensions
- Size
- 64" x 80"
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 64 in
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
What included: - 2 doors slabs;- silver stainless steel rails 13FT total;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made); - all mounting screws;
Introducing our sleek and modern "Modern Double Barn Doors" from the Mela collection. These stunning doors are crafted from high-quality wood and MDF and are finished in a clean and classic white color. The paneled design gives these doors a sophisticated and contemporary look, perfect for any home or office space.
Featuring a durable and stylish Stainless Steel barn hardware, these doors will glide effortlessly open and closed, creating a seamless and functional transition between rooms. These doors are versatile and practical, and can be customized to suit your specific needs.
Whether you're looking to create a striking and modern feature in your home or office, or simply looking for a functional and stylish way to divide spaces, our "Modern Double Barn Doors" are the perfect choice. Trust us to provide you with the highest quality interior doors in New York, designed to meet your every need.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.