Double Barn Interior Door, 64" x 96", White
- Mfr # MELA7012DB-S-WS-6496
- Zoro # G901222522
Key Features
Specifications
Details
- MFR #
- MELA7012DB-S-WS-6496
- Zoro #
- G901222522
- UPC #
- 691266130534
- Country of Origin
- Italy
- Door Type
- Double Barn
- Item
- Interior Door
- Color
- White
- Hardware Finish
- Prefinished
- Door Color
- Painted White
- Door Material
- Solid Core
Dimensions
- Size
- 64" x 96"
- Door Height
- 96 in
- Door Width
- 64 in
- Door Thickness
- 1.6 in
Description
Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white paint.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
What included: - 2 doors slabs;- silver stainless steel rails 13FT total;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made); - all mounting screws;
Introducing the "Classic Double Barn Doors with Frosted Glass Insert" from the Mela Collection, crafted with a blend of high-quality wood and MDF to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design, with a frosted glass insert that provides privacy and elegance.
The Classic Double Barn Doors are further enhanced with stainless steel barn hardware, which complements the white finish and frosted glass insert perfectly. The hardware is both functional and stylish, adding a sleek and modern touch to any space.
With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The combination of wood and MDF also makes them lightweight, which makes them easy to install and use.
These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Double Barn Doors with Frosted Glass Insert come with stainless steel barn hardware and are perfect for anyone who wants to add a touch of elegance and privacy to their space while still enjoying the practicality of a barn door.
As a New York-based interior door supplier, we take pride in providing our customers with top-quality products that meet their needs. The Classic Double Barn Doors with Frosted Glass Insert are no exception.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.