Double French Interior Door, 84" x 80", White
- Mfr # SETE6900DD-WS-84
- Zoro # G701216493
Key Features
Specifications
Product Information
- MFR #
- SETE6900DD-WS-84
- Zoro #
- G701216493
- UPC #
- 691266122492
- Country of Origin
- Italy
Dimensions
- Size
- 84" x 80"
- Door Width
- 84 in
- Door Height
- 80 in
Details
- Door Type
- Double French
- Item
- Interior Door
- Color
- White
- Door Color
- White
- Hardware Finish
- Prefinish
- Door Material
- MDF
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions.
Rough opening can be calculated: door width" + 2"; door height" + 1 1/2".
What included:
- 2 doors slabs;
- trims (2.95" wide);
- frames (for wall thickness from 4" to 5");
- 2 passage lever/knob;
- non-mortise hinges;
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.