Shop VDOMDOORS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double French Interior Door, 84" x 84", White
Mfr # SETE6900S-WS-42
Zoro # G701218428
product price:Â
$
1,071.99
/ea
Key Features
Size
84" x 84"
Door Type
Double French
Color
White
Hardware Finish
Prefinish
Door Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SETE6900S-WS-42
- Zoro #
- G701218428
- UPC #
- 691266122713
- Country of Origin
- Italy
Dimensions
- Size
- 84" x 84"
- Door Height
- 80 in
- Door Width
- 42 in
Details
- Door Type
- Double French
- Item
- Interior Door
- Color
- White
- Hardware Finish
- Prefinish
- Door Color
- White
- Door Material
- Solid Core
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are no pre-drilled. What included: - door slab without pre-cuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov