Double Pocket Interior Door, 64" x 80", Light Brown
- Mfr # SETE6933DB-WS-8484
- Zoro # G701221817
Key Features
Specifications
Details
- MFR #
- SETE6933DB-WS-8484
- Zoro #
- G701221817
- UPC #
- 691266124328
- Country of Origin
- Italy
- Door Type
- Double Pocket
- Item
- Interior Door
- Color
- Light Brown
- Door Color
- White
- Door Material
- MDF
- Hardware Finish
- Prefinish
Dimensions
- Size
- 64" x 80"
- Door Height
- 84 in
- Door Width
- 84 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- steel rails 13FT total;
- 4 hangers with wheels (require extra 6" of the height);
- 4 door stops;
- 2 floor guide (groove for guide has to be made);
- all mounting screws;
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.