Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Pocket Interior Door, 72" x 96", Chocolate

  • Mfr # SETE6003DD-WS-7296

  • Zoro # G701215342


product price: $1,371.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Double Pocket
Color
Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETE6003DD-WS-7296
Zoro #
G701215342
UPC #
691266117788
Country of Origin
Italy

Dimensions

Size
72" x 96"

Details

Door Type
Double Pocket
Color
Chocolate
Item
Interior Door

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - 2 passage lever/knob; - non-mortise hinges;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.