Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exterior Aluminum Door with Hidden Handle, Hiddex 0155 Natural Noir, W36+14"xH80+16", Left Inswing
- Mfr # HIDDEX0155EXD-NOIR-W36+14xH80+16-LH-I
- Zoro # G923225525
product price:Â
$
7,086.99
/ea
Key Features
Actual Width
50 in
Actual Height
96 in
Color
Natural Noir
Product Weight
50
Door Size
50 x 96 (36+14" x 80+16")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIDDEX0155EXD-NOIR-W36+14xH80+16-LH-I
- Zoro #
- G923225525
- UPC #
- -
- Country of Origin
- Italy
- Item
- Exterior aluminum door
- Color
- Natural Noir
- Product Weight
- 50
- Material
- Metal-aluminum
Dimensions
- Actual Width
- 50 in
- Actual Height
- 96 in
- Door Size
- 50 x 96 (36+14" x 80+16")
Description
Aluminum Door with Hidden Handle Hiddex 0155 Natural Noir Entry Steel Metal Modern Painted W36+14xH8. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Hidden Handle Entry door - an innovative solution with a modern design to elevate your exterior look. The concealed handle with automatic illumination adds a premium touch and ensures safe, elegant entry even at night. Clean lines, integrated hardware, and smart backlighting - perfect for those who value minimalism and advanced technology. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy aluminum frame and threshold for added durability and security. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Upgrade your entrance with our modern exterior entrance door today. Model - 0155 Hiddex Color - Noir Glass - Safety Triplex, with mirrored-clear effect Handle - Hidden handle with automatic illumination, elegant black lever inside. Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Coating of the door - Noir finish.Interior design - Coating of the door - White Enamel metal.Hardware included:- Aluminum frame 4" thick - dimensions of the door 36" x 80" with the frame is 38" x 82".- Aluminum threshold.- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- Cylinder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.