Exterior Metal Double Doors, Deux 0729 Gray Graphite Stainless, W72+16" x H80+14", Right Outswing
- Mfr # DEUX0729DEXD-GRE-W72+16xH80+14-RH-O
- Zoro # G923219517
product price:Â
$
9,888.99
/ea
Key Features
Actual Width
88 in
Actual Height
94 in
Product Weight
450
Color
Black Enamel
Door Size
88 x 94 (72+16" x 80+14")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX0729DEXD-GRE-W72+16xH80+14-RH-O
- Zoro #
- G923219517
- UPC #
- -
- Country of Origin
- Italy
- Product Weight
- 450
- Color
- Black Enamel
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Dimensions
- Actual Width
- 88 in
- Actual Height
- 94 in
- Door Size
- 88 x 94 (72+16" x 80+14")
Description
Metal Double Doors Deux 0729 Gray Graphite Stainless Steel insert 1 Sidelight and Top Transom Entry. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.- 3D Hinges: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts. Introducing our Modern Exterior Entrance Door, crafted with a single sheet of metal for exceptional durability and longevity. With its sleek Gray Graphite color and modern design, this door is sure to add a touch of sophistication to any home's exterior. The Modern Exterior Entrance Door features a Aluminum frame and threshold, ensuring that it's strong and secure enough to withstand harsh weather conditions. Part of our exclusive Deux collection, the Modern Exterior Entrance Door is designed to complement a variety of architectural styles. As a trusted exterior door manufacturer, we are committed to delivering high-quality doors that meet your specific needs. Our Modern Exterior Entrance Door is the perfect choice for those who want a durable and stylish entrance door for their home's exterior. Whether you're looking to improve the security and durability of your entrance door or add a touch of modern sophistication to your home, our Modern Exterior Entrance Door from the Deux collection is an excellent choice. At our company, we take pride in offering top-quality products and exceptional customer service. Order now and experience the unmatched quality and beauty of our Modern Exterior Entrance Door from the Deux collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.