Shop VDOMDOORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exterior Metal Double Doors, Deux 0757 Gray Graphite Frosted Glass, W72+16" x H80+12", Right Inswing
- Mfr # DEUX0757DEXD-GRE-W72+16xH80+12-RH-I
- Zoro # G923214468
product price:Â
$
9,888.99
/ea
Key Features
Actual Width
88 in
Actual Height
92 in
Product Weight
450
Color
Gray Graphite
Door Size
88 x 92 (72+16" x 80+12")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX0757DEXD-GRE-W72+16xH80+12-RH-I
- Zoro #
- G923214468
- UPC #
- -
- Country of Origin
- Italy
- Product Weight
- 450
- Color
- Gray Graphite
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Description
Metal Double Doors Deux 0757 Gray Graphite Frosted Glass 1 Sidelight and Top Transom Entry Modern Pa. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our stunning Modern Exterior Entrance Door from the Deux collection. Made from a single sheet of metal, this door is not only sturdy and long-lasting but also boasts a sleek Gray Graphite color that will elevate the look of any home's exterior. The Aluminum frame and threshold of this entrance door provide an extra layer of security and durability, ensuring it can withstand even the toughest weather conditions. The exterior design features 14 horizontal strips and a vertical insert of Stainless Steel, creating a bold and modern look that's sure to impress. The interior design boasts six horizontal strips and 13 frosted glass inserts, providing privacy and allowing natural light to filter through. Our Modern Exterior Entrance Door from the Deux collection is the perfect choice for homeowners who want a modern, stylish, and secure entrance door. Whether you're looking to improve the security and durability of your entrance door or add a touch of modern sophistication to your home, this door is an excellent choice. As a trusted manufacturer of modern front doors, we're committed to providing our customers with high-quality products and exceptional customer service. If you're looking for a modern entrance door that will stand the test of time, look no further than our Modern Exterior Entrance Door from the Deux collection. Order now and experience the unmatched quality and beauty of our Modern Exterior Entrance Door from the Deux collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.