Shop VDOMDOORS

Exterior Metal Double Doors, Deux 1713 White Enamel Frosted Glass, W72+14" x H96+16", Right Inswing

  • Mfr # DEUX1713DEXD-BEM-W72+14xH96+16-RH-I
  • Zoro # G923223101

product price: 
$
15,491.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
White Enamel
Actual Height
96 in
Actual Width
86 in
Product Weight
450
Door Size
86 x 112 (72+14" x 96+16")
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEUX1713DEXD-BEM-W72+14xH96+16-RH-I
Zoro #
G923223101
UPC #
-
Country of Origin
Italy
Color
White Enamel
Product Weight
450
Item
Exterior aluminum double door
Material
Metal-aluminum

Dimensions

Actual Height
96 in
Actual Width
86 in
Door Size
86 x 112 (72+14" x 96+16")

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 1713 Deux
Color - White Enamel
Exterior design -Vertical insert of the Stainless Steel parts on the top and bottom; frosted glass with clear glass strips in the middle. Coating of the door - white enamel.
Interior design - Vertical insert of the Stainless Steel parts on the top and bottom; frosted glass with clear glass strips in the middle. Coating of the door - white enamel.

Hardware included:

  • Aluminum frame 4" thick.
  • Stainless Steel threshold.
  • Plate-type, primary lock Fuhr 803 for armoured type of Metal doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • High-Precision Lock Cylinder.
  • 3D hinges Wala
  • Peephole Securemme.
  • Turnknob for lock.
  • Armor plate Securemme for the lock.
  • Stainless Steel Handle

Dimensions:

Size - W72+14" x H96+16"
Configuration - Double door with 1 sidelite and transom
Swing direction - Right-hand Inswing
Overall size with frame - 88" x 114"
Rough opening - 88 1/2" x 114 1/2"
Door thickness - 3 13/16"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products