Shop VDOMDOORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exterior Metal Double Doors, Deux 1717 Gray Graphite Frosted, W12+72+12" x H96+14", Right Outswing
- Mfr # DEUX1717DEXD-GRE-W12+72+12xH96+14-RH-O
- Zoro # G923215755
product price:Â
$
16,612.99
/ea
Key Features
Color
Gray Graphite
Actual Height
94 in
Actual Width
96 in
Product Weight
500
Door Size
96 x 110 (12+72+12" x 96+14")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX1717DEXD-GRE-W12+72+12xH96+14-RH-O
- Zoro #
- G923215755
- UPC #
- -
- Country of Origin
- Italy
- Color
- Gray Graphite
- Product Weight
- 500
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Dimensions
- Actual Height
- 94 in
- Actual Width
- 96 in
- Door Size
- 96 x 110 (12+72+12" x 96+14")
Description
Metal Double Doors Deux 1717 Gray Graphite Frosted Glass 2 Sidelights and Top Transom Entry Modern P. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing the Deux collection of modern exterior entrance doors in a sleek gray graphite color. These doors are expertly crafted from a single sheet of metal with a sturdy Aluminum frame and threshold, ensuring both durability and security for your home. The exterior design features four horizontal strips and a vertical insert, creating a bold and modern look that will enhance the curb appeal of any home. The gray graphite color provides a contemporary and sophisticated feel, perfect for those who want to make a statement with their entrance. The interior design also boasts four horizontal strips and a vertical insert, creating a cohesive and stylish look throughout the home. With the Deux collection, you don't have to compromise on style or function. These modern front doors offer both, making them the perfect choice for homeowners who want to elevate the look of their home's exterior. Plus, with our user-friendly website and easy ordering process, you can have your new modern exterior entrance door delivered right to your doorstep. Upgrade your home's curb appeal and make a bold statement with the Deux collection of modern exterior entrance doors in gray graphite. Order yours today and experience the perfect combination of style and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.