Exterior Metal Double Doors, Deux 1744 Natural Oak Frosted Glass, W16+72+16" x H80", Left Outswing
- Mfr # DEUX1744DEXD-OAKB-W16+72+16xH80-LH-O
- Zoro # G923222562
product price:Â
$
9,888.99
/ea
Key Features
Color
Natural Oak
Actual Height
80 in
Product Weight
450
Actual Width
104 in
Door Size
104 x 80 (16+72+16" x 80")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX1744DEXD-OAKB-W16+72+16xH80-LH-O
- Zoro #
- G923222562
- UPC #
- -
- Country of Origin
- Italy
- Color
- Natural Oak
- Product Weight
- 450
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Dimensions
- Actual Height
- 80 in
- Actual Width
- 104 in
- Door Size
- 104 x 80 (16+72+16" x 80")
Description
Metal Double Doors Deux 1744 Natural Oak Frosted Glass 2 Sidelights Entry Modern Painted 104x80 (W16. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing the Deux collection of modern exterior entrance doors in a stunning natural oak color. These doors are expertly crafted from a single sheet of metal with a sturdy Aluminum frame and threshold, ensuring both durability and security for your home. The exterior design boasts a vertical insert of Stainless Steel and frosted glass, creating a striking and contemporary look that will enhance the curb appeal of any home. The natural oak color provides a warm and inviting feel, perfect for creating a welcoming entrance for your guests. The interior design also features a vertical insert of Stainless Steel and frosted glass, creating a cohesive and stylish look that will complement any modern interior design. With the Deux collection, you can have both style and function. These modern front doors are perfect for homeowners who want to make a statement and add a touch of elegance to their home. Plus, with our easy ordering process and user-friendly website, you can have your new door delivered right to your doorstep. Upgrade your home's curb appeal and create a warm and inviting entrance with the Deux collection of modern exterior entrance doors in natural oak. Order yours today and experience the perfect combination of style and function. Model - 1744 DeuxColor - Oak (light brown)Door thickness - 3 1/4"Frame thickness - 4"Exterior design - Vertical insert of the Stainless Steel and frosted glass. Coating of the door - oak veneer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.