Exterior Metal Double Doors, Deux 1744 Natural Oak Frosted, W12+72+12" x H80+12", Right Inswing

  • Mfr # DEUX1744DEXD-OAKB-W12+72+12xH80+12-RH-I
  • Zoro # G923217377
product price: 
$
11,008.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural Oak
Actual Height
92 in
Product Weight
500
Actual Width
96 in
Door Size
96 x 92 (12+72+12" x 80+12")
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEUX1744DEXD-OAKB-W12+72+12xH80+12-RH-I
Zoro #
G923217377
UPC #
-
Country of Origin
Italy
Color
Natural Oak
Product Weight
500
Item
Exterior aluminum double door
Material
Metal-aluminum

Dimensions

Actual Height
92 in
Actual Width
96 in
Door Size
96 x 92 (12+72+12" x 80+12")

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 1744 Deux
Color - Oak (light brown)
Door thickness - 3 13/16"
Frame thickness - 3 13/16"
Exterior design - Vertical insert of the Stainless Steel and frosted glass. Coating of the door - oak veneer.
Interior design - Vertical insert of the Stainless Steel and frosted glass. Coating of the door - white enamel.

Hardware included:

  • Aluminum frame 4" thick - Dimensions of the door including frame is 74" x 82".
  • Aluminum threshold.
  • Plate-type, primary mortise lock for armoured type of aluminum doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • Heavy-duty Cylinder.
  • 3D hinges Wala
  • Peephole Securemme.
  • Turnknob for lock.
  • Armor plate Securemme for the lock.
  • 2 Bar Handles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products