Exterior Metal Double Doors, Deux 6500 White Enamel Frosted, W16+72+16" x H96+16", Right Outswing
- Mfr # DEUX6500DEXD-BEM-W16+72+16xH96+16-RH-O
- Zoro # G923219159
product price:Â
$
16,612.99
/ea
Key Features
Actual Height
96 in
Actual Width
104 in
Color
White Enamel
Material
Metal-aluminum
Door Size
104 x 112 (16+72+16" x 96+16")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX6500DEXD-BEM-W16+72+16xH96+16-RH-O
- Zoro #
- G923219159
- UPC #
- -
- Country of Origin
- Italy
- Color
- White Enamel
- Material
- Metal-aluminum
- Product Weight
- 500
- Item
- Exterior aluminum double door
Dimensions
- Actual Height
- 96 in
- Actual Width
- 104 in
- Door Size
- 104 x 112 (16+72+16" x 96+16")
Description
Metal Double Doors Deux 6500 White Enamel Frosted Glass 2 Sidelights and Top Transom Entry Modern Pa. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.- 3D Hinges: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts. Introducing the Deux collection of modern exterior entrance doors in a white enamel color. Expertly crafted from a single sheet of metal with a sturdy Aluminum frame and threshold, these doors offer both style and security for your home. The exterior design features the horizontal strips of clear glass and frosted glass, creating a striking and contemporary look that will enhance the curb appeal of any home. The white enamel color provides a sophisticated and modern feel, perfect for those who want to make a bold statement with their entrance. The interior design also boasts the horizontal strips of clear glass and frosted glass, creating a cohesive and stylish look throughout the home. The Deux collection of modern front doors is ideal for homeowners who want to elevate the look of their home's exterior while also ensuring the safety and security of their property. And with our easy ordering process and user-friendly website, you can have your new door delivered right to your doorstep. Upgrade your home's curb appeal and make a bold statement with the Deux collection of modern exterior entrance doors in white paint. Order yours today and experience the perfect combination of style and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.