Exterior uPVC Double Doors Clear Glass, MANUX 8355 Matte Black, 100" x 92", Left-Hand Inswing
- Mfr # MANUX8355DEXD-BLK-W14+72+14xH80+12-LH-I
- Zoro # G623267313
product price:Â
$
6,384.99
/ea
Key Features
Actual Height
92 in
Actual Width
100 in
Color
Black Matte
Door Thickness (In.)
1.6 in
Product Weight
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8355DEXD-BLK-W14+72+14xH80+12-LH-I
- Zoro #
- G623267313
- UPC #
- 199171109381
- Country of Origin
- Italy
- Color
- Black Matte
- Product Weight
- 400
- Material
- Metal-plastic
Dimensions
- Actual Height
- 92 in
- Actual Width
- 100 in
- Door Thickness (In.)
- 1.6 in
- Door Size
- 100 x 92 (14+72+14" x 80+12")
Description
- PREHUNG: Double Doors come pre-assembled with a frame. Fully finished, Ready to install. Sidelites assembly is required
- Swing Direction: Only inswing doors are available. For double doors, the left-hand inswing configuration means that when you are standing outside the house, the left door leaf is the active (main) door. This door operates first and is the one equipped with the lock.
- DOOR SET: Entire door with uPVC frame, threshold, lock, keys, handle and hardware is included. Full set you can see on the pictures and video.
- Recommended opening: 102 1/2" x 94 1/2"
- PACKAGE: Ships in 4 boxes, the door box contains the slab, frame and all hardware, each sidelight and the transom ship in separate boxes, please check that all 4 boxes are delivered before installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.