Front Exterior Aluminum Door, Ronex 0633 Grey, W14+36+14"xH80", Left-hand Inswing
- Mfr # RONEX0633EXD-GRE-W14+36+14xH80-LH-I
- Zoro # G923244366
Key Features
Specifications
Details
- MFR #
- RONEX0633EXD-GRE-W14+36+14xH80-LH-I
- Zoro #
- G923244366
- UPC #
- 199171120256
- Country of Origin
- Italy
- Color
- Grey
- Product Weight
- 50
- Item
- Exterior aluminum door
- Material
- Metal-aluminum
Dimensions
- Actual Height
- 80 in
- Actual Width
- 64 in
- Door Size
- 64 x 80 (14+36+14" x 80")
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Special feature is a durable aluminum profiles that enhance both aesthetics and security.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces internal condensation. Over time, condensation can negatively affect the door mechanisms.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
Model - 0633 Ronex
Color - Grey
Glass - Safety Triplex, with mirrored-clear effect
Exterior design - vertical glass insert with grid. Coating of the door - Grey enamel metal.
Interior design - Coating of the door - White Enamel metal.
Hardware included:
- Aluminum frame 4" thick.
- Aluminum threshold.
- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- Cylinder.
- 3D Hinges.
- Turnknob for lock.
- Armor plate for the lock.
- Modern Handle
VDom smart lock option provides keyless fingerprint access and is available as an add-on.
Each door comes prehung in a sturdy aluminum frame for easy installation. Sidelites (if included) can be installed on either the right or left side of the door - the design is universal. Please note: sidelites ship separately and require simple assembly on site.
A canopy over the door is recommended to maintain the warranty.
Dimensions:
Size - W14+36+14" x H80"
Configuration - Single door with 2 sidelites
Swing direction - Left-hand Inswing
Overall size with frame - 66" x 82"
Rough opening - 66 1/2" x 82 1/2"
Door thickness - 3 11/16"
Frame thickness - 3 13/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.