Front Exterior Prehung Aluminum Door, Cynex 6116 Black, Entry Steel Metal Modern Painted
- Mfr # CYNEX6116EXD-BLK-W36+16xH80+16-LH-I
- Zoro # G923214550
product price:Â
$
5,840.99
/ea
Key Features
Actual Height
96 in
Color
Black
Actual Width
52 in
Door Size
52 x 96 (36+16" x 80+16")
Material
Metal-aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYNEX6116EXD-BLK-W36+16xH80+16-LH-I
- Zoro #
- G923214550
- UPC #
- -
- Country of Origin
- Italy
- Color
- Black
- Material
- Metal-aluminum
- Product Weight
- 50
- Item
- Exterior aluminum door
Dimensions
- Actual Height
- 96 in
- Actual Width
- 52 in
- Door Size
- 52 x 96 (36+16" x 80+16")
Description
Aluminum Door Cynex 6116 Black Entry Steel Metal Modern Painted W36+16xH80+16 Left Inswing. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy aluminum frame and threshold for added durability and security. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Upgrade your entrance with our modern exterior entrance door today. Model - 6116 Cynex Color - Black Glass - safety triplex, with mirrored-clear effect Door thickness - 3 1/4" Frame thickness - 4" Exterior design - modern curved stainless steel insert with black enamel coating.Interior design - matching curved stainless steel insert with black enamel metal finish.Hardware included:- Aluminum frame 4" thick - dimensions of the door 36" x 80" with the frame is 38" x 82".- Aluminum threshold.- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- Cylinder.- 3D Hinges.- Turnknob for lock.- Armor plate for the lock.- Modern HandleVDom smart lock option provides keyless fingerprint access and is available as an add-on.Each door comes prehung in a sturdy aluminum frame for easy installation. Sidelites (if included) can be installed on either the right or left side of the door - the design is universal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.