Shop VDOMDOORS

Front Exterior Prehung Aluminum Door, Cynex 6116 Black, Entry Steel Metal Modern Painted

  • Mfr # CYNEX6116EXD-OAK-W14+36+14xH80+14-LH-I
  • Zoro # G923231540

product price: 
$
6,960.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Actual Height
94 in
Color
Natural Oak
Actual Width
64 in
Door Size
64 x 94 (14+36+14" x 80+14")
Material
Metal-aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CYNEX6116EXD-OAK-W14+36+14xH80+14-LH-I
Zoro #
G923231540
UPC #
-
Country of Origin
Italy
Color
Natural Oak
Material
Metal-aluminum
Product Weight
50
Item
Exterior aluminum door

Dimensions

Actual Height
94 in
Actual Width
64 in
Door Size
64 x 94 (14+36+14" x 80+14")

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.

Special feature is a durable aluminum profiles that enhance both aesthetics and security.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 6116 Cynex
Color - Natural Oak
Glass - safety triplex, with mirrored-clear effect
Exterior design - modern curved black insert with oak-look coating.
Interior design - matching curved black steel with white enamel metal finish.

Hardware included:

  • Aluminum frame 4" thick.
  • Aluminum threshold.
  • Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • Cylinder.
  • 3D Hinges.
  • Turnknob for lock.
  • Armor plate for the lock.
  • Modern Handle

VDom smart lock option provides keyless fingerprint access and is available as an add-on.

Each door comes prehung in a sturdy aluminum frame for easy installation. Sidelites (if included) can be installed on either the right or left side of the door - the design is universal. Please note: sidelites ship separately and require simple assembly on site.

A canopy over the door is recommended to maintain the warranty.

Dimensions:

Size - W14+36+14" x H80+14"
Configuration - Single door with 2 sidelites and transom
Swing direction - Left-hand Inswing
Overall size with frame - 66" x 96"
Rough opening - 66 1/2" x 96 1/2"
Door thickness - 3"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products