Shop VDOMDOORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Aluminum Door, Dekton 0118 Natural Noir, W96" x H96", Left hand Outswing
- Mfr # DEKTON0118DEXD-NOIR-W12+72+12xH96-LH-O
- Zoro # G923215854
product price:Â
$
16,415.99
/ea
Key Features
Actual Height
96 in
Material
Metal-aluminum
Color
Natural Noir
Product Weight
450
Actual Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEKTON0118DEXD-NOIR-W12+72+12xH96-LH-O
- Zoro #
- G923215854
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Actual Height
- 96 in
- Actual Width
- 96 in
- Door Size
- 96 x 96 (12+72+12" x 96")
Details
- Material
- Metal-aluminum
- Color
- Natural Noir
- Product Weight
- 450
- Item
- Exterior aluminum double door
Description
Aluminum Double Doors Dekton 0118 Natural Noir 2 Sidelights Entry Door Painted (W96xH96) Left hand O. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy aluminum frame and threshold for added durability and security. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Upgrade your entrance with our modern exterior entrance door today. Model - 0118 Dekton, Double Doors. Color - Noir Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Laminam ceramic finish Noir.Interior design - Laminam ceramic finish Noir.Hardware included:- Aluminum frame 4" thick - dimensions of the door 72" x 80" with the frame is 74" x 82".- Aluminum threshold.- Plate-type, primary mortise lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- Cylinder.- 3D Hinges.- Turnknob for lock.- 2 Flush Bolts for second door.- Armor plate for the lock.- 2 Modern HandlesVDom smart lock option provides keyless fingerprint access and is available as an add-on.Each door comes prehung in a sturdy aluminum frame for easy installation. Sidelites (if included) can be installed on either the right or left side of the door - the design is universal. Please note: sidelites ship separately and require simple assembly on site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.