Shop VDOMDOORS

Front Exterior Prehung Aluminum Door, Dekton 0163 Venezia Noce, W104" x H96", Left hand Inswing

  • Mfr # DEKTON0163DEXD-VEN-W16+72+16xH96+16-LH-I
  • Zoro # G923219401

product price: 
$
17,536.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Actual Width
104 in
Actual Height
96 in
Color
Venezia Noce
Product Weight
500
Door Size
104 x 112 (16+72+16" x 96+16")
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEKTON0163DEXD-VEN-W16+72+16xH96+16-LH-I
Zoro #
G923219401
UPC #
-
Country of Origin
Italy
Color
Venezia Noce
Product Weight
500
Item
Exterior aluminum double door
Material
Metal-aluminum

Dimensions

Actual Width
104 in
Actual Height
96 in
Door Size
104 x 112 (16+72+16" x 96+16")

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.

Special feature is a durable aluminum profiles that enhance both aesthetics and security.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 0163 Dekton
Color - Venezia Noce
Exterior design - Laminam ceramic finish Venezia Noce.
Interior design - Coating of the door - White Enamel metal.

Hardware included:

  • Aluminum frame 4" thick. If sidelites are included - come in separate packaging
  • Aluminum threshold.
  • Plate-type, primary mortise lock for armoured type of Aluminum doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • Heavy-Duty Cylinder.
  • Hinges Wala.
  • Turnknob for lock.
  • Armor plate for the lock.
  • 2 Bar Handles.

VDom smart lock option provides keyless fingerprint access and is available as an add-on.
A canopy over the door is recommended to maintain the warranty.

Dimensions:

Size - W16+72+16" x H96+16"
Configuration - Double door with 2 sidelites and transom
Swing direction - Left-hand Inswing
Overall size with frame - 106" x 114"
Rough opening - 106 1/2" x 114 1/2"
Door thickness - 3 13/16"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products