Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Aluminum Door, Dekton 0163 Venezia Noce, W88" x H80", Right hand Inswing
- Mfr # DEKTON0163DEXD-VEN-W72+16xH80-RH-I
- Zoro # G923220513
product price:Â
$
9,804.99
/ea
Key Features
Actual Width
88 in
Actual Height
80 in
Color
Venezia Noce
Product Weight
400
Door Size
88 x 80 (72+16" x 80")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEKTON0163DEXD-VEN-W72+16xH80-RH-I
- Zoro #
- G923220513
- UPC #
- -
- Country of Origin
- Italy
- Color
- Venezia Noce
- Product Weight
- 400
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Dimensions
- Actual Width
- 88 in
- Actual Height
- 80 in
- Door Size
- 88 x 80 (72+16" x 80")
Description
Aluminum Double Doors Dekton 0163 Venezia Noce 1 Sidelight Entry Door Painted (W88xH80) Right hand I. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a sleek and stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy Aluminum frame and threshold for added durability and security. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Trust the Dekton collection, the leading name in modern front doors, for a product that's both stylish and functional. Upgrade your entrance with our modern exterior entrance door today. Model - 0163 Dekton Color - Venezia Noce Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Laminam ceramic finish Venezia Noce.Interior design - Coating of the door - White Enamel metal.Hardware included:- Aluminum frame 4" thick - Dimensions of the door including frame is 74" x 82". If sidelites are included - come in separate packaging- Aluminum threshold.- Plate-type, primary mortise lock for armoured type of Aluminum doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- Heavy-Duty Cylinder.- Hinges Wala.- Turnknob for lock.- Armor plate for the lock.- 2 Bar Handles. VDom smart lock option provides keyless fingerprint access and is available as an add-on.A canopy over the door is recommended to maintain the warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.