Front Exterior Prehung Aluminum Door, Iron 1633 Black, 48 x 92, Left-hand Inswing
- Mfr # IRON1633EXD-BLK-W36+12xH80+12-LH-I
- Zoro # G923226560
Key Features
Specifications
Details
- MFR #
- IRON1633EXD-BLK-W36+12xH80+12-LH-I
- Zoro #
- G923226560
- UPC #
- 199171079783
- Country of Origin
- Italy
- Item
- Exterior aluminum door
- Color
- Black
- Material
- Wrought iron
- Product Weight
- 50
Dimensions
- Actual Width
- 48 in
- Actual Height
- 92 in
- Door Size
- 48 x 92 (36+12" x 80+12")
Description
Your front door is your best defender. It protects you, your family, and your most valuable belongings from theft and damage.
Special feature is the use of durable aluminum profiles that improve both strength and appearance.
Furthermore, VDom Doors protect your home from extreme weather conditions, insects, and dust infiltration.
Our doors offer several key advantages:
- The structure is made from a single, non-welded metal sheet, which prevents internal condensation and extends the lifespan of the door mechanisms.
- Reinforced stiffening ribs inside the frame increase resistance to impact and mechanical stress.
- High-quality insulation materials help reduce external noise and protect against heat loss and cold penetration.
Model - 1633 Iron
Color - Black
Glass - Safety Triplex, with mirrored-clear effect; This design features a tall glass panel accented with flowing wrought iron scrolls arranged in an elegant, asymmetrical pattern. The curves add a decorative, handcrafted feel while maintaining balance within the solid steel frame. It’s a door that combines strength with timeless detail, giving an inviting yet secure entrance.
Exterior design - Coating of the door - Black Enamel metal.
Interior design - Coating of the door - Black Enamel metal.
Hardware included:
- Aluminum frame 4" thick.
- Aluminum threshold.
- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- Cylinder.
- 3D Hinges.
- Turnknob for lock.
- Armor plate for the lock.
- 2 Classic Black Pull Handles
VDom smart lock option provides keyless fingerprint access and is available as an add-on.
Each door comes prehung in a sturdy aluminum frame for easy installation. Sidelites (if included) can be installed on either the right or left side of the door - the design is universal. Please note: sidelites ship separately and require simple assembly on site.
A canopy over the door is recommended to maintain the warranty.
Dimensions:
Size - W36+12" x H80+12"
Configuration - Single door with 1 sidelite and transom
Swing direction - Left-hand Inswing
Overall size with frame - 50" x 94"
Rough opening - 50 1/2" x 94 1/2"
Door thickness - 3 11/16"
Frame thickness - 3 13/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.