Front Exterior Prehung Aluminum Door, Iron 1655 Black, 60 x 92, Left-hand Inswing
- Mfr # IRON1655EXD-BLK-W12+36+12xH80+12-LH-I
- Zoro # G923220339
product price:Â
$
6,769.99
/ea
Key Features
Actual Width
60 in
Actual Height
92 in
Color
Black
Door Size
60 x 92 (12+36+12" x 80+12")
Material
Wrought iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRON1655EXD-BLK-W12+36+12xH80+12-LH-I
- Zoro #
- G923220339
- UPC #
- 199171080475
- Country of Origin
- Italy
- Item
- Exterior aluminum door
- Color
- Black
- Material
- Wrought iron
- Product Weight
- 50
Dimensions
- Actual Width
- 60 in
- Actual Height
- 92 in
- Door Size
- 60 x 92 (12+36+12" x 80+12")
Description
Aluminum Door Iron 1655 Black Entry Steel Metal Classic Painted 60 x 92 (12+36+12 x 80+12)-Left Insw. Your front door is your best defender. It protects you, your family, and your most valuable belongings from theft and damage. Our new collection of wrought iron doors provides superior sound and heat insulation. The solid metal construction prevents rust, while the wrought iron insert inside the glass unit eliminates the need for maintenance and keeps the door looking new for years. Special feature is the use of durable aluminum profiles that improve both strength and appearance.Furthermore, VDom Doors protect your home from extreme weather conditions, insects, and dust infiltration.Our doors offer several key advantages:- The structure is made from a single, non-welded metal sheet, which prevents internal condensation and extends the lifespan of the door mechanisms.- Reinforced stiffening ribs inside the frame increase resistance to impact and mechanical stress.- High-quality insulation materials help reduce external noise and protect against heat loss and cold penetration. Each door is designed and assembled with precision. The solid iron frame and aluminum threshold provide durability and stability, while the clean, balanced design ensures the door fits a wide range of architectural styles. Model - 1655 Iron Color - Black Glass - Safety Triplex, with mirrored-clear effect; This door features a tall, narrow glass panel divided by geometric metal lines forming clean diamond and rectangular shapes. The symmetrical design gives it a balanced, structured look while maintaining privacy and light flow. The overall style fits both contemporary and transitional homes, offering a subtle decorative element without being ornate. Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Coating of the door - Black Enamel metal.Interior design - Coating of the door - Black Enamel metal.Hardware included:- Aluminum frame 4" thick - dimensions of the door 36" x 80" with the frame is 38" x 82".- Aluminum threshold.- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- Cylinder.- 3D Hinges.- Turnknob for lock.- Armor plate for the lock.- 2 Long Black Pull HandlesVDom smart lock option provides keyless fingerprint access and is available as an add-on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.