Shop VDOMDOORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Aluminum Door, Ronex 0131 Black Enamel, W86" x H94", Left hand Outswing
- Mfr # RONEX0131DEXD-BLK-W72+14xH96+14-LH-O
- Zoro # G323269679
product price:
$
15,491.99
/ea
Key Features
Actual Height
94 in
Color
Black Enamel
Actual Width
86 in
Product Weight
450
Door Size
86 x 110 (72+14" x 96+14")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RONEX0131DEXD-BLK-W72+14xH96+14-LH-O
- Zoro #
- G323269679
- UPC #
- -
- Country of Origin
- Italy
- Color
- Black Enamel
- Product Weight
- 450
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Dimensions
- Actual Height
- 94 in
- Actual Width
- 86 in
- Door Size
- 86 x 110 (72+14" x 96+14")
Description
Front Exterior Prehung Aluminum Double Doors Ronex0131 Black Enamel Top Transom Mirrored Clear. High-quality modern interior door. Find your perfect door fixture with our exquisite selection of Barn Doors. Made with utmost craftsmanship, these doors barn-style resonate a fusion of a rustic charm with modern aesthetics. Click to order and buy Barn Doors today!A blend of style and functionImagine the warm and welcoming feel in your home, as you replace the everyday doors with our unique barn doors. These doors are not just functional but add a distinctive texture and appeal to any interior space. The term пїЅ?пїЅbarn door might evoke images of the countryside, but our barn doors are designed to blend seamlessly in various design settings from traditional and rustic to modern and industrial ones.Eye-catching color options# Color : Oliva. Delivering an unusual yet gorgeous color palette, we offer you barn doors crafted in the refreshing shade of green oliva. This unique color adds a touch of tranquility and elegance to any room and can complement a variety of color schemes.Quality finishThe doors features a # Rail Color : Black Rail that deliver a complimentary contrast against its green palette. Thus, each Oliva colored barn door is a testament to our commitment to provide top-notch quality products with attention to every detail.Why choose our Barn Doors?Beyond the aesthetics, our barn doors offer practical benefits that make them an ideal choice for your space. They are huge space savers as these doors slide across the wall rather than swinging open, thus, they allow you to utilize every inch of your room.We ensure that you get only the best quality product with us. Hence, our doors exclude # Glass : No Glass component. With us, you get to select from a wide range featuring various styles, constructions, materials, and price range.A doorway to eleganceConsidering revamping your home's interior design? Why not start with the doors? Our Barn doors can be a stylish and functional choice. They create a visual impact that enhances the character of your room, and with our extensive range, you can order and buy Interior Doors direct from our website.Selecting the Perfect DoorDeciding between doors can be difficult, especially when there are variety options in terms of styles and colors. But fret not, we are here to assist you in making the right choice. From helping you choose the door that fits your space, to providing useful pointers about installing it, we ass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.