Shop VDOMDOORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Aluminum Door, Ronex 0131 Black Enamel, W88" x H96", Right hand Inswing
- Mfr # RONEX0131DEXD-BLK-W72+16xH80+16-RH-I
- Zoro # G223239697
product price:Â
$
9,888.99
/ea
Key Features
Actual Height
96 in
Color
Black Enamel
Actual Width
88 in
Product Weight
450
Door Size
88 x 96 (72+16" x 80+16")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RONEX0131DEXD-BLK-W72+16xH80+16-RH-I
- Zoro #
- G223239697
- UPC #
- -
- Country of Origin
- Italy
- Color
- Black Enamel
- Item
- Exterior aluminum double door
- Product Weight
- 450
- Material
- Metal-aluminum
Dimensions
- Actual Height
- 96 in
- Actual Width
- 88 in
- Door Size
- 88 x 96 (72+16" x 80+16")
Description
Front Exterior Prehung Aluminum Double Doors Ronex0131 Black Enamel Mirrored Clear Glass 1. High-quality modern interior door. Unveiling the Elegant Barn DoorsImagine opening a door to an elegant and warming haven, your home. Where each detail is meticulously crafted to mirror your distinct style. Wouldn't this be the epitome of perfection? Now, you don't have to imagine anymore. We are thrilled to unveil our spectacular Barn Doors to spruce up your home. Exuding both contemporary sophistication and rustic charm, they are intricately designed to proclaim your creative voice. For those who appreciate authentic craftsmanship, stylish design, and unparalleled quality, here is a haven - our Barn Doors. To order and buy barn doors, lets unveil the charm they withhold.Introducing the Olive Green EleganceStanding out in our collection is our breathtaking Olive Green Barn Door. The olive color presents a unique blend of elegance and tranquility. Its an evergreen option that never goes out of style, offering an aesthetically pleasing blend of timeless elegance and contemporary style. The mix of soft greens and muted golden hues portray a warm and cozy atmosphere while still making a bold statement in your room. The Versatile Charm of Silver RailComplementing the doors enchanting color is the Silver Rail. With its modern flair and sleek design, Silver rail adds a refined touch to the barn door. Its brilliance elegantly contrasts with the soothing Olive shade of the door, further accentuating the door's charm. Bringing Barn Doors to Your InteriorsThe charm of barn doors extends beyond visual appeal. They are an ideal space-saving solution that offers smooth and quiet operation. Indoor barn doors can be used in various settings, be it the entrance to your cozy bedroom, lending a rustic charm to your kitchen, or a stylish separation to your expansive living room. Order and buy interior doors and bring the barn door charm to your interiors.No Glass, No HassleOur doors come sans glass addition, ensuring high durability and low maintenance. Without glass, the classic look of the barn door is maintained yet keeping it sturdy and hassle-free to clean. Why Choose Our Barn Doors?Choosing our Barn Doors is opening the doors to a league of possibilities. They are: Infused with the latest design trends.Highly durable and crafted to last.Available in Olive color with a soothing green color palette and silver rail color.Free from the constraints of glass addition.Our Barn Doors a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.