Front Exterior Prehung Aluminum Door, Ronex 0144 Grey, W84" x H92", Right hand Outswing
- Mfr # RONEX0144DEXD-GRE-W72+12xH96+12-RH-O
- Zoro # G923227321
product price:Â
$
15,491.99
/ea
Key Features
Actual Height
92 in
Material
Metal-aluminum
Actual Width
84 in
Color
Grey
Product Weight
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RONEX0144DEXD-GRE-W72+12xH96+12-RH-O
- Zoro #
- G923227321
- UPC #
- -
- Country of Origin
- Italy
- Material
- Metal-aluminum
- Color
- Grey
- Product Weight
- 450
- Item
- Exterior aluminum double door
Dimensions
- Actual Height
- 92 in
- Actual Width
- 84 in
- Door Size
- 84 x 108 (72+12" x 96+12")
Description
Front Exterior Prehung Aluminum Double Doors Ronex0144 Grey 1 Sidelight and Top Transom Mirrored. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.