Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Aluminum Door, Ronex 1277 Brown, 1 Sidelight, W86" x H80", Left hand Outswing
- Mfr # RONEX1277DEXD-BRW-W72+14xH80-LH-O
- Zoro # G923289329
product price:Â
$
8,767.99
/ea
Key Features
Actual Height
80 in
Door Size
86 x 80 (72+14" x 80")
Color
Red Oak
Material
Metal-aluminum
Actual Width
86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RONEX1277DEXD-BRW-W72+14xH80-LH-O
- Zoro #
- G923289329
- UPC #
- -
- Country of Origin
- Italy
- Color
- Red Oak
- Material
- Metal-aluminum
- Product Weight
- 400
- Item
- Exterior aluminum double door
Dimensions
- Actual Height
- 80 in
- Door Size
- 86 x 80 (72+14" x 80")
- Actual Width
- 86 in
Description
Front Exterior Prehung Aluminum Double Doors Ronex1277 Brown 1 Sidelight Mirrored Clear Glass Entry. High-quality modern interior door.SET INCLUDES- antracite door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.